Skip to Content
Merck
All Photos(1)

Key Documents

1.01114

Supelco

Withdrawal system

2 in. connector

Synonym(s):

Manual withdrawal system for drums

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121516
NACRES:
NA.03

fitting

2 in. connector

storage temp.

no temp limit

Related Categories

General description

Specially developed solvent withdrawal system with manual pressure build-up for EMD Millipore returnable stainless steel drums and one-way metal drums of 10L and 25L. It includes two dip tubes, one for 10L and one for 25L. For usage with 25L blue metal containers, the longer of the two included dip tubes has to be cut by 9mm. For usage with 25L metal containers with PE inliner, please order the dip tube 9.67100.1026. Specially made for maximum user safety and maximum application reliability.
with 2" connection

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service