Skip to Content
Merck
All Photos(1)

Key Documents

Z742565

MC-12 High Speed Microcentrifuge with rotor for 12 x 1.5/2.0 mL tubes

AC/DC input 230 V AC, EuroPlug

Synonym(s):

Benchmark Scientific centrifuge, compact high speed microcentrifuge, high speed personal centrifuge

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701
NACRES:
NB.78

feature

CE compliant
incremental 100 rpm 100 rcf
timer 20 sec to 99 min
to hold 12 1.5/2.0 mL tubes
12 sec acceleration; 10 sec deceleration

packaging

pkg of 1

manufacturer/tradename

Benchmark Scientific C1612-E

parameter

15500 rpm speed (16100 g)
15500 rpm
16100 × g

technique(s)

centrifugation: suitable

size

10.6 in. (27 cm) × 8.7 in. (22 cm) × 5.9 in. (15 cm)

weight

10.5 lb (4.8 kg)

Looking for similar products? Visit Product Comparison Guide

General description

  • MC-12 High-Speed Microcentrifuge with the rotor is a compact unit designed for molecular biology/DNA experiments.
  • It delivers quick acceleration/deceleration times with noiseless operation.
  • Cold room safe for applications requiring sub-ambient temperatures.
  • LCD display for indication of time and rpm or g-force.
  • The spin button facilitates instant spin downs.
  • The computer-controlled airflow patterns maintain optimal temperature during high-speed centrifugation.
Benchmark′s MC-12 High Speed Microcentrifuge is the first and only personal centrifuge capable of speeds up to 16,000 xg (15,500 rpm); meaning it is the most affordable and compact option available that meets standard molecular biology and DNA protocols. Includes: 12 x 1.5/2.0mL rotor.

Legal Information

MC-12 is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service