Z742435
Orbi-Shaker JR.′ orbital shaker with flat mat platform
AC/DC input 110 V AC, US 3-pin plug
Synonym(s):
horizontal shaker, lab shaker, laboratory shaker, reciprocating shaker
About This Item
Recommended Products
feature
19 mm orbit
packaging
pkg of 1
manufacturer/tradename
Benchmark Scientific BT302
parameter
4-65 °C temperature
50-300 rpm speed (10 RPM increment)
W × D × H
13.1 in. × 11.74 in. × 4.7 in.
platform W × D
9.5 in. × 8 in.
weight
12
capacity
capacity(max 4 x 1 L (9 lbs))
Looking for similar products? Visit Product Comparison Guide
General description
Additional platforms are also available for the Orbi-Shaker JR, including the convenient MAGic Clamp platform for use with Erlenmeyer flasks and test tube racks. The unique, magnetic attachment method is the easiest way to instantly change between flask clamps of different sizes.
Mixing speed and run time are displayed on the large LED control panel located on the front side of the unit. The integral microprocessor includes a constant monitoring system that ensures accuracy through the duration of the program. Sophisticated over-temperature and over-speed controls ensure long life, safety and sample integrity.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service