Skip to Content
Merck
All Photos(2)

Key Documents

Z181110

Ace pressure tube

bushing type, Front seal, capacity ~38 mL, L × O.D. 20.3 cm × 25.4 mm

Synonym(s):

Ace Tube, Pressure Tube, Pressure Vessel

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
eCl@ss:
32060490
NACRES:
NB.11

material

PTFE cap
borosilicate glass tube
colorless tube
round bottom
white cap

sterility

non-sterile

feature

bushing type Front seal
graduations: no
internal thread

manufacturer/tradename

Ace Glass 8648-09

L × O.D.

20.3 cm × 25.4 mm

capacity

~38 mL

diam.

25.4 mm

fitting

Ace-Thred for #15

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

Heavy-wall borosilicate glass tubes are pressure rated to 150 psig. Useful for the polymerization and analysis of halogens by thermal decomposition in the presence of lime. Tubes are supplied complete with Ace-Thred PTFE bushing and FETFE® O-ring.

For pressure work, the "Front seal" bushing is recommended (allows O-ring to sit at narrow neck of tube, below the threads). "Back seal" bushing can also be used, if preferred (allows O-ring to sit on top of the tube against cap).

Replacement FETFE O-rings:

Front Seal:
Z504661 (Ace-Thred #7)
Z504858 (Ace-Thred #15)
Z505056 (Ace-Thred #25)

Back Seal:
Z504742 (Ace-Thred #7)
Z505021 (Ace-Thred #15)
Z505110 (Ace-Thred #25)

CAUTION: This glassware is not guaranteed against breakage caused by pressure or vacuum. These tubes should never be used if scratched or otherwise damaged.

Legal Information

FETFE is a registered trademark of Ace Glass, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service