Skip to Content
Merck
All Photos(1)

Key Documents

Z124583

Sigma-Aldrich

Suba-Seal® septa

red rubber, Suba-Seal® 21, fits neck I.D., 12.5 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
eCl@ss:
32119211
NACRES:
NB.35

Pricing and availability is not currently available.

material

red rubber

feature

fits neck I.D. 12.5 mm

manufacturer/tradename

Suba-Seal® 21

Looking for similar products? Visit Product Comparison Guide

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
Z167274Z558249Z124648
manufacturer/tradename

Suba-Seal® 21

manufacturer/tradename

Suba-Seal® 21

manufacturer/tradename

Suba-Seal® 21

manufacturer/tradename

Suba-Seal® 41

feature

fits neck I.D. 12.5 mm

feature

fits neck I.D. 12.5 mm

feature

fits neck I.D. 12.5 mm

feature

fits neck I.D. 20.5 mm

General description

Well-known as the best quality rubber turn-over closure with serrated stopper, Suba-Seal brand is available exclusively from Sigma-Aldrich. Ideal for air and moisture-sensitive chemistry procedures. After piercing with non-coring needle, rubber closes puncture, providing air and moisture tight seal to protect contents of vessel or container from atmosphere.

This closure has turnover flange molded to grip outside of container neck promoting a double seal in conjunction with annular serrations on hollow plug. Annular serrations depress themselves against the inside wall of the bottle neck, making each serration a suctions sealing point.

Storage Note for Natural Rubber Septa: Store septa in a closed bag out of sunlight to retard blooming, which is the formation of a whitish film on the surface of the rubber. Blooming is a natural process and does not affect performance. Remove visible bloom by washing or wiping off before use.

Note: For extra security when using large bore transfer needles, fasten septum to bottle or flask opening with a wrap-it tie. See ties and accessory tool listings.

Legal Information

Suba-Seal is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

M G Esquível et al.
Applied microbiology and biotechnology, 101(13), 5569-5580 (2017-05-21)
Photosynthesis and lipid allocation were investigated in Rubisco small subunit mutants of the microalga Chlamydomonas reinhardtii. Comparative analyses were undertaken with cells grown photoheterotrophically under sulphur-replete or sulphur-depleted conditions. The Y67A Rubisco mutant, which has previously demonstrated a pronounced reduction

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service