Skip to Content
Merck
All Photos(1)

Key Documents

SLW3780/06M

Pyrex® Micro filter funnel with sintered glass disc

8 mL, disc diam. 15 mm, pore size grade 3

Synonym(s):

Pyrex, SciLabware 3780/06M

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.43
pore size:
grade 3
body O.D. × H:
18 mm × 135 mm , excluding stem
disc diam.:
15 mm
stem O.D. × L:
8 mm × 40 mm
manufacturer/tradename:
3780/06M
SciLabware

manufacturer/tradename

3780/06M
SciLabware

body O.D. × H

18 mm × 135 mm , excluding stem

capacity

8 mL
8 mL

disc diam.

15 mm

stem O.D. × L

8 mm × 40 mm

pore size

grade 3

Looking for similar products? Visit Product Comparison Guide

General description

  • With 15mm diameter sintered disc
  • Ideal for filtering small amounts of material

Features and Benefits

• Manufactured from 3.3 expansion borosilicate glass complying with ISO 3585 (ASTM E-438 Type 1 Class A)• Sintered glass filter discs comply with ISO 4793• Ideal for micro scale filtration applications• With 15mm diameter sintered disc

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service