CLS982016
Pyrex® culture tubes, rimless
capacity 11 mL
Synonym(s):
Corning® 9820
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
borosilicate glass
round bottom tube
sterility
non-sterile
feature
cap: no
packaging
case of 576
pack of 72
manufacturer/tradename
Corning 9820-16
O.D. × L
16 mm × 100 mm
capacity
11 mL
color
clear
suitability
suitable for (culture)
Looking for similar products? Visit Product Comparison Guide
General description
- Pyrex® culture tubes are made of low-expansion borosilicate glass.
- The rimless design offers greater convenience in plugging and rack storage.
- Fire polished ends for a smooth finish.
- Uniform wall and bottom thickness ensure maximum heat transfer and chemical resistance.
- Three largest sizes have no marking spots.
Legal Information
Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service