Skip to Content
Merck
All Photos(1)

Key Documents

CLS7080015

Pyrex® VISTA test tube

diam. × L 15 mm × 125 mm

Synonym(s):

Corning® 70800

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121700
NACRES:
NB.43

material

borosilicate glass
neck (Beaded rim)
round bottom tube

sterility

non-sterile

feature

graduations: no

packaging

case of 200

manufacturer/tradename

Corning 70800-15

diam. × L

15 mm × 125 mm

volume

14 mL

color

clear

Looking for similar products? Visit Product Comparison Guide

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
VISTA is a trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service