Z226149
Nucleosil® Si HPLC Column
5 μm particle size, L × I.D. 15 cm × 4.6 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Agency
suitable for USP L3
product line
Nucleosil®
manufacturer/tradename
Nucleosil®
parameter
400 bar pressure (5801 psi)
technique(s)
HPLC: suitable
L × I.D.
15 cm × 4.6 mm
surface area
350 m2/g
matrix
silica
matrix active group
silica phase
particle size
5 μm
pore size
100 Å
separation technique
hydrophilic interaction (HILIC)
normal phase
Looking for similar products? Visit Product Comparison Guide
guard cartridge
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service