Skip to Content
Merck
All Photos(1)

Documents

SU860035

Supelco

Vials, crimp top, 1.5 mL, large opening (6 mm), 11.6 x 32 mm

clear glass (with marking spot), volume 1.5 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121806
NACRES:
NB.11

material

clear glass (with marking spot)

feature

Large opening (6.0 mm)

packaging

pkg of 100 ea

availability

not available in USA

O.D.

12 mm

diam. × H

12 mm × 32 mm

volume

1.5 mL

fitting

thread for 11 mm

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service