Skip to Content
Merck
All Photos(1)

Key Documents

G1007247

HPLC Analysis of Diquat on SeQuant® ZIC-HILIC. Effect of % Organic in the Mobile Phase on Retention

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: SeQuant ZIC-HILIC, PEEK, 150 x 4.6 mm, 5 μm, 200 Å (1.50455.0001)
mobile phase: [A] acetonitrile; [B] 250 mM ammonium acetate, pH 3.7 (see Figure for ratio)
flow rate: 1.0 mL/min
column temp.: 40 °C
detector: 313 nm
injection: 5 μL
sample: 50 ppm diquat in acetonitrile:water (1:1)

suitability

application for HPLC

application(s)

agriculture
general analytical

Legal Information

SeQuant is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Diquat

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service