G005736
LC/MS Analysis of Sertraline and Norsertraline on Ascentis® Express RP-Amide
application for HPLC
About This Item
technique(s)
HPLC: suitable
test parameters
column: Ascentis Express RP Amide, 10 cm x 3.0 mm I.D., 2.7 μm particles (53918-U)
mobile phase: [A] 10 mM ammonium formate, water, pH 3.6; [B] 10 mM ammonium formate, acetonitrile, pH 3.6; (65:35, A:B)
flow rate: 0.6 mL/min
column temp.: 55 °C
detector: ESI(+), 100-1000 m/z
injection: 2 μL
sample: 200 ng/mL in 25:75, water: acetonitrile
suitability
application for HPLC
application(s)
clinical
pharmaceutical (small molecule)
Legal Information
analytical column
mobile phase component
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service