Skip to Content
Merck
All Photos(1)

Key Documents

G005580

GC Analysis of Sicilian Mandarin Essential Oil on SLB®-5ms

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

Pricing and availability is not currently available.

technique(s)

gas chromatography (GC): suitable

test parameters

column: SLB-5ms, 30 m x 0.25 mm I.D., 0.25 μm (28471-U)
oven: 50 °C, 3 °C/min. to 250 °C (10 min), 10 °C/min to 270 °C (3 min)
inj. temp.: 280 °C
detector: FID, 280 °C
carrier gas: helium, 30 cm/sec, constant
injection: 1 μL, 50:1 split
sample: Sicilian mandarin essential oil diluted 1:10 in n-hexane

application(s)

flavors and fragrances

Analysis Note

Sicilian mandarin essential oil, which is derived by cold pressing of the peel of Citrus deliciosa, is used in both food and cosmetic preparations for its desirable fragrance and flavoring properties. This application demonstrates the analysis of this material on the SLB-5ms. The separation illustrates the complexity of this essential oil, which consists of volatile, non-volatile, and chiral components.

Legal Information

SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service