G005376
HPLC Analysis of 25-Dihydroxyvitamin D2, 25-Hydroxyvitamin D3 and 3-epi-25-Hydroxyvitamin D3 on Ascentis® Express F5, 30 °C
application for HPLC
About This Item
technique(s)
HPLC: suitable
test parameters
column: Ascentis Express F5, 10 cm x 2.1 mm I.D., 2.7 μm particles (53569-U)
mobile phase: [A] 7 mM ammonium formate; [B] methanol (25:75, A:B)
flow rate: 0.4 mL/min
pressure: 4293 psi (296 bar)
column temp.: 30 °C
detector: UV, 265 nm
ESI(+), m/z 100 - 1000
injection: 1 μL
sample: 300 mg/L in water:methanol
suitability
application for HPLC
application(s)
clinical
vitamins, nutraceuticals, and natural products
Legal Information
Analyte
analytical column
mobile phase component
standard
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service