Skip to Content
Merck
All Photos(1)

Key Documents

G004377

US EPA Method 608.1/608.2: GC Analysis of Organochlorine Pesticides on SPB®-608

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable

test parameters

column: SPB-608, 30 m x 0.25 mm I.D., 0.25 μm (24103-U)
oven: 75 °C (2 min), 15 °C/min to 300 °C (5 min)
inj. temp.: 250 °C
detector: ECD, 300 °C
carrier gas: helium, 1.2 mL/min. constant
injection: 1 μL, splitless (splitter open after 0.75 min)
liner: 4 mm I.D., single taper
sample: mixture of 608.1 and 608.2 calibration solutions (40351-U and 40352-U) diluted to 100 ppb in n-hexane

application(s)

environmental

Legal Information

SPB is a registered trademark of Merck KGaA, Darmstadt, Germany

recommended

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service