G003985
GC Analysis of QA Test Mix on SLB®-5ms, Three Different Phase Lots
suitable for GC
About This Item
technique(s)
gas chromatography (GC): suitable
test parameters
column: SLB-5ms, 30 m x 0.25 mm I.D., 0.25 μm (28471-U)
oven: 110 °C (14 min), 15 °C/min to 325 °C (15 min)
inj. temp.: 250 °C
detector: FID, 360 °C
carrier gas: helium, 30 cm/sec @ 110 °C
injection: 1.0 μL 100:1 split
liner: 4 mm I.D. split, cup design
sample: Nonpolar Column Test Mix, each analyte at 500 μg/mL in methylene chloride
application(s)
general analytical
Legal Information
analytical column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service