Skip to Content
Merck
All Photos(1)

Documents

G003889

GC Analysis of Hydrocarbons in Gasoline on Equity-1 (15 m x 0.10 mm I.D., 0.10 μm), Fast GC Analysis

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable

test parameters

column: Equity-1, 15 m x 0.10 mm I.D., 0.10 μm (28039-U)
oven: 40 °C (1 min), 45 °C/min to 150 °C (2 min)
inj. temp.: 175 °C
detector: FID, 175 °C
carrier gas: hydrogen, 45 cm/sec constant
injection: 0.1 μL 300:1 split
liner: 2 mm I.D., straight
sample: Unleaded gasoline (refinery standard), neat

application(s)

petroleum

Legal Information

Analyte

Description

    2-Methylpropane
    Butane
    2-Methylbutane
    Pentane
    2,2-Dimethylbutane
    2,3-Dimethylbutane
    2-Methylpentane
    3-Methylpentane
    Hexane
    2,4-Dimethylpentane
    Benzene
    2-Methylhexane
    2,3-Dimethylpentane
    3-Methylhexane
    2,2,4-Trimethylpentane
    Heptane
    2,5-Dimethylhexane
    2,4-Dimethylhexane
    2,3,4-Trimethylpentane
    Toluene
    2,3-Dimethylhexane
    2-Methylheptane
    3-Methylheptane
    Octane
    Ethylbenzene
    m-/p-Xylene
    o-Xylene
    Nonane
    Propylbenzene
    Mesitylene
    1,2,4-Trimethylbenzene
    1,2,3-Trimethylbenzene
    1,3-Diethylbenzene
    1,4-Dimethyl-2-ethylbenzene
    1,2-Dimethyl-4-ethylbenzene
    Durene
    1,2,3,5-Tetramethylbenzene
    2-Methylnaphthalene (β)
    See All (38)

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service