Skip to Content
Merck
All Photos(1)

Documents

G003762

HPLC Analysis of Piroxicam and 2-Aminopyridine in Urine on Discovery® HS F5 after SPE using Discovery® DSC-MCAX

application for SPE, application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable
solid phase extraction (SPE): suitable

test parameters

sample preparation: SPE (Solid Phase Extraction)
sample/matrix: human urine spiked with piroxicam (4 μg/mL) and 2-aminopyridine (10 μg/mL)
SPE tube/cartridge: Discovery DSC-MCAX, 100 mg/3 mL (52783-U)
condition: 1 mL methanol; 1 mL 10 mM potassium phosphate, pH 3
sample addition: 1 mL
washing: 1 mL 10 mM potassium phosphate, pH 3; 1 mL methanol
elution: 1 mL 5% ammonium hydroxide in methanol
eluate post-treatment: evaporate to dryness with nitrogen at room temperature, reconstitute in 1 mL mobile phase
column: Discovery HS F5, 15 cm x 4.6 mm I.D., 5 μm particles (567516-U)
mobile phase: [A] 10 mM potassium phosphate, pH 6: [B] acetonitrile (85:15, A:B)
flow rate: 2 mL/min
column temp.: 25 °C
detector: UV, 220 nm
injection: 10 μL

suitability

application for HPLC
application for SPE

application(s)

clinical

Application

Sample Pre-Treatment:
Piroxicam and 2-aminopyridine (piroxicam′s polar metabolite) was spiked into human urine at the levels of 4 and 10 μg/mL, respectively. The urine sample was diluted 1:1 with 10 mM potassium phosphate, pH 3.

Legal Information

Discovery is a registered trademark of Merck KGaA, Darmstadt, Germany

SPE tube or plate

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service