Skip to Content
Merck
All Photos(1)

Key Documents

G001723

US EPA Method TO-17: GC Analysis of Volatiles on VOCOL after Collection/Desorption using Carbotrap® 300 Tube

suitable for GC, application for air monitoring

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable

test parameters

sample/matrix: JHAP-43 Gas Mix (500429), 1ppm each component, 20mL
adsorbent tube: Carbotrap 300 (28283-U)
desorption process: 20 mL/min at 330 °C for 6 min (cryo-focused to inlet @ -150°C)
column: SPB-1, 60 m × 0.25 mm I.D., 3.0 μm
oven: 35°C (8 min), 5°C/min to 100°C (0 min), 15°C/min to 230°C (8 min)
detector: MSD, scan range 35-269
carrier gas: helium 31cm/sec

suitability

application for air monitoring

application(s)

air monitoring
environmental
industrial hygiene

Legal Information

Carbotrap is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service