822849
TSKgel® Amide-80 (3 µm) HPLC Columns
L x I.D. 10 cm × 4.6 mm, carbamoyl phase
Synonym(s):
TSKgel® Amide-80, 10 cm x 4.6 mm ID, 3 μm
About This Item
Recommended Products
product name
TSKgel® Amide-80 HPLC Column, phase carbamoyl, L × I.D. 10 cm × 4.6 mm, 3 μm particle size
material
stainless steel
Agency
suitable for USP L68
product line
TSKgel®
manufacturer/tradename
Tosoh 22849
parameter
0-100% organic solvent
10-50 °C temperature
200 bar max. pressure
technique(s)
HPLC: suitable
L × I.D.
10 cm × 4.6 mm
surface area
450 m2/g
matrix
spherical silica
matrix active group
carbamoyl phase
particle size
3 μm
pore size
100 Å
operating pH
2.0-7.5
separation technique
hydrophilic interaction (HILIC)
Looking for similar products? Visit Product Comparison Guide
General description
Physical form
Legal Information
accessory
guard column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service