822703
TSKgel® ODS-100V (3 µm) HPLC Columns
L x I.D. 3.5 cm × 3 mm, C18 (octadecyl) phase
Select a Size
€547.00
Select a Size
About This Item
€547.00
Product Name
TSKgel® ODS-100V HPLC Column, phase C18 (octadecyl), L × I.D. 3.5 cm × 3 mm, 3 μm particle size
material
stainless steel
Agency
suitable for USP L1
product line
TSKgel®
manufacturer/tradename
Tosoh 22703
extent of labeling
15% Carbon, endcapped with bifunctional dialkylsilane
parameter
0-100% organic solvent
0.43 mL/min standard flow rate
10-50 °C temperature
120 bar max. pressure
technique(s)
HPLC: suitable
L × I.D.
3.5 cm × 3 mm
surface area
450 m2/g
matrix
spherical silica
matrix active group
C18 (octadecyl) phase
particle size
3 μm
operating pH
2.0-7.5
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
1 of 4
This Item | 821814 | 821811 | 821812 |
---|---|---|---|
particle size 3 μm | particle size 3 μm | particle size 3 μm | particle size 3 μm |
L × I.D. 3.5 cm × 3 mm | L × I.D. 1 cm × 2 mm | L × I.D. 7.5 cm × 2 mm | L × I.D. 5 cm × 2 mm |
matrix active group C18 (octadecyl) phase | matrix active group C18 (octadecyl) phase | matrix active group C18 (octadecyl) phase | matrix active group C18 (octadecyl) phase |
product line TSKgel® | product line TSKgel® | product line TSKgel® | product line TSKgel® |
agency suitable for USP L1 | agency suitable for USP L1 | agency suitable for USP L1 | agency suitable for USP L1 |
General description
Physical form
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service