501875
C2-C6 Olefins
100 ppm each component in nitrogen, cylinder of 48 L, analytical standard
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
grade
analytical standard
form
gas
packaging
cylinder of 48 L
manufacturer/tradename
Scott Gas T222-48
availability
not available in EU
concentration
100 ppm each component in nitrogen
technique(s)
HPLC: suitable
gas chromatography (GC): suitable
application(s)
petroleum
format
multi-component solution
Looking for similar products? Visit Product Comparison Guide
Application
Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.
Analyte
Description
1-Butene
Ethylene
1-Hexene
1-Pentene
Propylene
regulator
Product No.
Description
Pricing
Storage Class Code
2A - Gases
WGK
WGK 1
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service