29614-U
Hamilton® CTC LC syringes
1710, volume 100 μL, needle size 22s ga, needle L 51 mm (2 in.)
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122001
NACRES:
NB.03
Recommended Products
material
blunt tip stainless steel needle
needle size
22s ga
feature
point style 3
packaging
pkg of 1 ea
manufacturer/tradename
Hamilton 203566
needle L
51 mm (2 in.)
volume
100 μL
Looking for similar products? Visit Product Comparison Guide
Storage Class Code
13 - Non Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service