Skip to Content
Merck
All Photos(1)

Documents

27539

Supelco

Septa, PTFE/Silicone

blue PTFE/white silicone, diam. × thickness 20 mm × 0.75 mm, pkg of 100 ea

Synonym(s):

PK100 20MM PTFE/SILICONE SEPTA, .030IN THICK

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

PTFE face
silicone body

packaging

pkg of 100 ea

parameter

250 °C temp. limit

diam. × thickness

20 mm × 0.75 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Vial septa are available in a variety of materials. Septa are selected based on the chemical properties of the sample and the temperature to which the vial will be subjected during the analysis. PTFE/Silicone septa are for use with most organic solvents but chlorosilanes. It has good reseal ability and can withstand a temperature of 250°C.

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service