Skip to Content
Merck
All Photos(1)

Key Documents

27329

Supelco

ABC Vial, 2 mL (vial only), 9 mm thread

clear glass vial, pkg of 100 ea

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
€32.10

€32.10


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
100 EA
€32.10

About This Item

UNSPSC Code:
41122001

€32.10


Please contact Customer Service for Availability

Request a Bulk Order

material

clear glass vial

feature

closure type screw top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

12 mm × 32 mm × 6 mm

volume

1.8 mL

fitting

thread for 9 mm

Looking for similar products? Visit Product Comparison Guide

General description

These vials have a 9mm thread that allows them to be used with robotic systems. Use with autosamplers that require 12 × 32 mm screw top or crimp top vials.
  • 40% wider opeing than standard screw cap vials
  • Superior thread design ensures a secure seal
  • Compatible with most GC autosamplers that accept crimp top vials

Caps and septa are not included. Please order separately.

Suitability

Autosampler compatibility:
Agilent
Agilent 1050/1090A
Agilent 1100/1200
Agilent 7673A, 7683
Agilent 5890/7985A/6890
Hitachi
AS-1000, AS-2000, AS-4000
L7200/L7250
LEAP Technologies
CTC LC PAL, GC PAL
CombiPAL
HTC PAL/HTS PAL
PerkinElmer
Autosystem/AS-2000/XL
Clarus 500/600
ISS-100, 200
Shimadzu LC Autosamplers
SIL-HTa/SIL-HTc
SIL-10ADVP
SIL-10A/SIL-10Ai/SIL-10Ap
Varian
CP-8410
8100/8200
9100/90950/9095
Waters
Alliance 2690
Acquity
Breeze
717Plus

Principle

Autoclavable, easy to maintain. A vial is used to store or as a closure type.

Other Notes

The diameter of inserts varies between manufacturers. Only the following insert part numbers are compatible with these large opening vials.
  • 24719, 24720Glass insert, conical bottom, 6 x 29mm
  • 24721Glass insert with bottom spring, 6 x 29mm
  • 24722Polypropylene insert with bottom spring, 6 x 29mm
  • 24717, 24718Glass insert, conical bottom, 6 x 31mm
  • 24715, 24716Glass insert, flat bottom, 6 x 31mm

Legal Information

ABC Vial is a trademark of Wheaton Industries, Inc.
WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service