Skip to Content
Merck
All Photos(1)

Key Documents

24282

Supelco

Petrocol® DH Octyl Capillary GC Column

L × I.D. 100 m × 0.25 mm, df 0.50 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
eCl@ss:
32119290

material

fused silica

Agency

ASTM® D6729,D6730,D6773

parameter

-60-220 °C temperature (isothermal or programmed)

Beta value

125

df

0.50 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

100 m × 0.25 mm

matrix active group

Bonded; poly(50% n-octyl/50% methyl siloxane) phase

application(s)

chemicals and industrial polymers
petroleum

column type

capillary non-polar

General description

Capillary GC column is also known as open tubular column. The carrier gas flows through the central aperture and is unrestricted throughout the length of the column.
Application: This column, for detailed analyses of petroleum products, is known within the petroleum and chemical industries for its unique selectivity. Baseline separations of benzene/1-methylcyclopentene and toluene/2,3,3-trimethylpentane that are possible with this column are not obtainable with classical poly(dimethyl siloxane) columns.
USP Code: None
Phase:
  • Bonded
  • Poly(50% n-octyl/50% methyl siloxane)
Temp. Limits:
  • -60 °C to 220 °C (isothermal or programmed)

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials
Petrocol is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

A K Punetha et al.
Journal of chromatographic science, 40(7), 377-382 (2002-08-31)
The estimation of olefinic content in conversion processes such as the etherification of olefins in fluid catalytic cracking (FCC) gasoline is essentially required. Gas chromatography (GC) is the well-established method for the quantitative analysis of olefins in etherification processes. The
Scott RPW.
Introduction to Analytical Gas Chromatography, 101-102 (1997)

Related Content

Gas chromatography separates volatile compounds in the gas phase, applied in various industries for quality control.

Gas chromatography separates volatile compounds in the gas phase, applied in various industries for quality control.

Gas chromatography separates volatile compounds in the gas phase, applied in various industries for quality control.

Gas chromatography separates volatile compounds in the gas phase, applied in various industries for quality control.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service