Skip to Content
Merck
All Photos(2)

Key Documents

Z741774

LifeSep 500SX

for 500 ml vessels

Synonym(s):

LifeSep magnetic separation stand

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€18,970.00

€18,970.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€18,970.00

About This Item

UNSPSC Code:
41100000
NACRES:
NA.56

€18,970.00


Please contact Customer Service for Availability

manufacturer/tradename

Dexter Magnetic Technologies 2906019-1

H × W × D

142 mm × 140 mm × 108 mm

Looking for similar products? Visit Product Comparison Guide

General description

Magnetic separators for single tubes are durable and easy-to-use. For use in cell sorting, RNA and DNA isolation and purification of biomolecules. Fast and easy aspiration is achieved with our Neodymium-Iron-Boron (Nd-Fe-B) magnet configuration.

  • Patented Nd-Fe-B magnet configuration for optimal results
  • Open-faced design for clear visibility
  • Rapid separation of micro- and nanometer beads
  • Easy aspiration
  • Superior particle retention
  • Removable base for easy cleaning
  • Durable and easy to use

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service