Skip to Content
Merck
All Photos(1)

Key Documents

Z741560

Sartorius Entris® analytical balance

weighing capacity 220 g, resolution: 0.1 mg

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502

AC/DC input

100 V / 240 V

material

stainless steel weighing plate

description

Included: Universal power adapter, Draft Shield for analytical balances, Installation and operating instructions

feature

CE compliant: no
CSA approved

manufacturer/tradename

Sartorius ENTRIS224-1S

weighing capacity measuring range

220 g, resolution: 0.1 mg

chamber W × D × H

173 mm × 176 mm × 240 mm

platform diam.

90 mm

Looking for similar products? Visit Product Comparison Guide

General description

The Entris Analytical balance has been specially designed to deliver effective and reliable weighing results in your daily work. The models of Entris cover a range of weighing capacities from 60 grams to 220 grams, and a readability of 0.1 mg.

Features and Benefits

  • Typical stabilization time: 2.5 s
  • Interface: RS232C 25-pin
  • Display: Backlit LCD
  • Application programs: Weighing, Density, Percentage, Counting, Animal Weighing, Conversion
  • Languages: English, French, German, Italian, Polish, Russian, Spanish
  • Underfloor weighing
  • Anti-theft locking device: Lockdown capability for cable or chain

Legal Information

Entris is a registered trademark of Sartorius Lab Instruments GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service