Skip to Content
Merck
All Photos(1)

Key Documents

Z664014

Brady® labels for laser printers

for 50 mL tubes & bottles, 7 mm diam., W × L 25.40 mm × 36.50 mm, Nylon

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
€214.00

€214.00


Please contact Customer Service for Availability


Select a Size

Change View
1 PKG
€214.00

About This Item

UNSPSC Code:
55121611
NACRES:
NB.35

€214.00


Please contact Customer Service for Availability

material

Nylon
white

packaging

pkg of 1000 (42 labels per page)

manufacturer/tradename

Brady LAT-39-799-1

availability

available only in EU

W × L

25.40 mm × 36.50 mm

Looking for similar products? Visit Product Comparison Guide

General description

Laser sheet labels on 8.5 in x 11 in pages, suitable for laser printers.

Legal Information

Brady is a registered trademark of Brady Worldwide, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service