SYND281010
Synthware™ Distilling bulb Kugelrohr
clear borosilicate glass 3.3, volume 10 mL
Synonym(s):
Synthware D281010
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
clear borosilicate glass 3.3
packaging
pack of 1 ea
manufacturer/tradename
Kemtech D281010
bottle capacity
10 mL
volume
10 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Distilling Bulb, Kugelrohr, 14/20, 10mL, 85mm
Application
kemetch; synthware; distillation; still; kugelrohr
Features and Benefits
Organic Chemistry
Legal Information
Synthware is a trademark of Kemtech America Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service