Skip to Content
Merck
All Photos(1)

Documents

P5112

Sigma-Aldrich

Greiner dishes

petri dish, 35 x 10 mm, triple vented

Synonym(s):

cell culture dishes, culture dishes, petri dishes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121812
NACRES:
NB.14

material

polystyrene
round

sterility

sterile

feature

lid

packaging

case of 740 ea (74 x packs 10)

manufacturer/tradename

Greiner 627161

capacity

10 mL

diam. × H

35 mm × 10 mm

surface area

8.7 cm2

working volume

5 mL

suitability

suitable for (bacteriological applications)

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

  • Greiner dishes are made from high-quality clear polystyrene.
  • Dishes afford distortion-free optical surfaces for easy microscope viewing and are suitable for all bacteriological uses.
  • Manufactured under controlled low bioburden conditions ensuring all general bacteriological standards and requirements are met.
  • Vented design enables easy gas exchange.
  • Stackable dishes offer a convenient space-saving option.

Legal Information


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service