Skip to Content
Merck
All Photos(1)

Documents

MTCC2050

MTC Bio Locktop Style Microtube

capacity 0.5 mL, pack of 1000 ea

Synonym(s):

centrifuge tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
NACRES:
NB.78

material

clear
polypropylene
round

sterility

non-sterile

feature

graduation

packaging

pack of 1000 ea

manufacturer/tradename

MTC Bio C2050

capacity

0.5 mL

suitability

suitable for PCR

Looking for similar products? Visit Product Comparison Guide

General description

MTC Bio 0.5 mL microtube come with Locktop style caps. Designed for secure sample storage, the locktop caps ensure a tight seal to prevent any leakage or contamination. These microtubes are ideal for various laboratory applications such as sample storage, PCR, and centrifugation. Their robust construction enables them to withstand high speeds in centrifugation processes without compromising sample integrity. The clear polypropylene material allows for easy visual inspection of the samples. These microtubes are the perfect choice for any lab seeking reliable and convenient sample containment solutions.
Microtube w/ cap, 0.5ml, Locktop style cap, 1000/pk

Features and Benefits

  • Compatible with standard equipment
  • Centrifuge at up to 28,000xg
  • RNase, DNase & pyrogen free
  • Unsurpassed Clarity

Legal Information

MTC is a trademark of MTC Bio

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service