F1661
Barnstead/Thermolyne® Dewars, Bio-Cane™ series
Bio-Cane™ 47
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103000
Recommended Products
description
static liquid nitrogen 0.37 L/day (average consumption)
storage 1512 vial(s)
manufacturer/tradename
Barnstead International CK509X4
Bio-Cane™ 47
capacity
47 L
diam. × H
20 in. (51 cm) × 26 1/2 in. (67 cm)
neck size
5 in. (12.7 cm)
Looking for similar products? Visit Product Comparison Guide
General description
A can and cane cryopreservation system with features to meet the requirements of almost any research lab: available in five sizes for small- to large-scale sample storage; unsurpassed temperature uniformity with low liquid nitrogen consumption rates; secure locking hasp prevents unauthorized access; each Biocane vessel includes six stainless steel canisters that accommodate Nalgene CryoCanes or similar storage systems. CryoCanes not included.
Legal Information
Bio-Cane is a trademark of Thermo Fisher Scientific or its subsidiaries
Thermolyne is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service