Skip to Content
Merck
All Photos(1)

Key Documents

EP5943000561

Eppendorf® Centrifuge 5910 Ri G

new

with rotor S-4x750 incl. round buckets, adapters for 5/15/50 mL, AC/DC input 230 V (GB Plug)

Synonym(s):

Centrifuge

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701

feature

refrigerated

68 × 15 mL OR 36 × 50 mL conical tubes OR 120 × 13 mm OR
104 × 16 mm blood collection tubes OR 20 × MTP plates OR 4 × DWP plates

with rotor S-4x750 incl. round buckets, adapters for 5/15/50 mL

packaging

pack of 1 ea

manufacturer/tradename

Eppendorf® 5943000561

parameter

-11 °-40 ° °C temp. range
4,700 rpm

Looking for similar products? Visit Product Comparison Guide

General description

Centrifuge 5910 Ri G, refrigerated, with touchscreen interface, with rotor S-4x750 incl. round buckets and adapters for 5/15/50 ml, 230 V/50-60 Hz, GB

Application

Centrifugation

Features and Benefits

Large 7-inch VisioNize® touch interface for super-fast parameter settings via unique favorites function
User management with multiple authorization levels and documentation features supporting GLP/GxP requirements
Swing-bucket rotors and adapters for tubes and bottles from 0.2 mL to 1,000 mL as well as all types of MTP, PCR or Deepwell Plates
Fixed-angle rotors for high-speed molecular biology applications in tubes from 0.2 mL to 250 mL
High centrifugation speed of up to 22,132 × g (14,000 rpm)
Aerosol-tight Eppendorf QuickLock caps and lids for fast and ergonomic lid locking
Quiet operation to improve your work environment
Centrifuge lid with soft-touch lid closure
Temperature range from -11 °C to 40 °C
Automatic rotor recognition and imbalance detection for maximum operational safety

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
VisioNize is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service