Skip to Content
Merck
All Photos(1)

Documents

EP5820728000

Adapter for Eppendorf® FA-45-6-30 Rotor

capacity, 1 x 5.5 - 10 mL tube, pack of 2

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103911
NACRES:
NB.82

feature

capacity 1 x 5.5 - 10 mL tube
for use with aerosol-tight lid

packaging

pack of 2

manufacturer/tradename

Eppendorf® 5820728000 (Global)

parameter

16,233 × g max. RCF (at 11,000 rpm for 5804/5804 R/5810)

technique(s)

centrifugation: suitable

diam.

16 mm

compatibility

for use with FA-6x50
for use with Rotor FA-45-6-30

Looking for similar products? Visit Product Comparison Guide

General description

2 x adapters, each for 1 round-bottom tube 5.5 – 10 mL. Can also be used with Eppendorf rotor FA-6x50.
Adapters for various size tubes and bottles for use with Eppendorf rotor FA-45-6-30.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service