Skip to Content
Merck
All Photos(1)

Documents

EP5804727002

Eppendorf® Fixed-angle rotor

F-34-6-38, 6 x 85 ml incl. lid

Synonym(s):

centrifuge laboratory, lab centrifuge, micro centrifuge

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103909
NACRES:
NB.82

feature

to hold 6 x 85 mL tubes
F-34-6-38, 6 x 85 ml incl. lid

packaging

pack of 1 ea

manufacturer/tradename

Eppendorf® 5804727002

parameter

12,000 (5810R), 11,000 (5804/5804R/5810) max. RCF (18,514 xg (5810R), 15,557 xg (5804/5804R/5810))

technique(s)

centrifugation: suitable

compatibility

for use with centrifuge models 5804/5804R/5810/5810R

Looking for similar products? Visit Product Comparison Guide

General description

  • A fixed-angle rotor (F-34-6-38) is ideal for high-speed centrifugation of samples for molecular applications.
  • The rotor is lightweight that facilitates convenient and easy handling.
  • Made of chemically resistant anodized aluminum.
  • Rotor, lid and adapters are autoclavable (121 °C, 20 min).
  • Features a 34° angle borehole to prevent pellet smears along tube wall.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service