Skip to Content
Merck
All Photos(1)

Key Documents

CLS440814

Corning® four-position plate stirrer with integral control

SS4I four position 1L capacity slow-speed stirrer, glass-filled resin top, 120V/60Hz, 1/cs

Synonym(s):

magnetic plate stirrers, plate stirrers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103803
NACRES:
NB.73

AC/DC input

120 V AC

sterility

non-sterile

feature

lid: no
number of stirring positions: 4

packaging

case of 1
pack of 1

manufacturer/tradename

Corning 440814

stirring range measuring range

10-150 rpm

L × W × H

260 mm × 260 mm × 70 mm

flask diam.

130 mm

weight

3 kg

Looking for similar products? Visit Product Comparison Guide

General description

These Corning four position slow-speed stirrer has integral controls that can accommodate up to four one-liter (1L) vessels. All four positions operate at the same speed. It is designed to be use with Corning glass and plastic spinner flasks to provide identical stirring speeds for both good mixing and high cell viability. It operates on 120V/60Hz and is UL approved to meet needs in North America and other locations with similar requirements. A compact, low profile design saves valuable bench space and offers powerful stirring from 10 to 150 rpm. -Rugged lightweight glass filled resin case. -IP 65 rated. -Can be used in a maximum 80% relative humidity environment.

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service