Skip to Content
Merck
All Photos(1)

Documents

CLS4366

Corning® universal rack for 15 mL and 50 mL conical bottom centrifuge tubes

Synonym(s):

centrifuge tube racks, tube racks

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122804
NACRES:
NB.11

material

polystyrene

sterility

non-sterile

feature

Holds 25 x 15 mL tubes
Holds 25 x 50 mL tubes

packaging

case of 20
pack of 20

manufacturer/tradename

Corning 4366

capacity

25 tubes

color

white

General description

Corning® Universal Rack for 15 mL and 50 mL Conical Bottom Centrifuge Tubes

  • Manufactured out of polystyrene foam
  • Economical storage of 15 mL and 50 mL centrifuge tubes
  • Designed to hold up to 25 x 15 mL or 50 mL conical bottom centrifuge tubes

Legal Information

Corning is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service