Skip to Content
Merck
All Photos(1)

Key Documents

XX2504755

Millipore

Tubing, 1/4in. x 23in., latex

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€29.00

€29.00


In StockDetails


Request more information

Select a Size

Change View
1 EA
€29.00

About This Item

UNSPSC Code:
23151818
eCl@ss:
32014001
NACRES:
NB.24

€29.00


In StockDetails


Request more information

material

latex

Sterilization Compatibility

autoclavable compatible

I.D.

6.3 mm (0.25 in.)

L

58 cm

input

sample type beer
sample type cosmetics
sample type pharmaceutical(s)
sample type bottled water

application(s)

bioburden testing
cosmetics
environmental
food and beverages
water monitoring

shipped in

ambient

Preparation Note

Sterilization Method
Autoclavable (Cannot be autoclaved with filter holder in place. Filter may be damaged by extractables from tubing)

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service