Skip to Content
Merck
All Photos(2)

Key Documents

PRPK0L003

Milli-Q

PrePak Pretreatment Pack

For use with Elix® and RiOs systems, Protects and maintains good performance of the reverse osmosis membrane

Synonym(s):

PrePak L3 Pretreatment Pack

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€691.00

€691.00


Please contact Customer Service for Availability

Request more information

Select a Size

Change View
1 EA
€691.00

About This Item

UNSPSC Code:
41104212
eCl@ss:
33050190
NACRES:
JA.14

€691.00


Please contact Customer Service for Availability

Request more information

Quality Level

feature


removal of large particles from tap water
recommended for SDI > 10

packaging

pkg of 1 unit

H × W × L

535 mm (21.1 in.) × 155 mm (6.1 in.) × 79 mm (3.1 in.)

pore size

10 μm nominal pore size (CR10 filter)
5 μm nominal pore size (CR05 filter)

compatibility

for use with Elix®
for use with RiOs

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

Proper pretreatment is an essential step in producing the desired final product water quality. The choice of the pretreatment is made according to the flow rate of the feed water.
The PrePak L3 includes two pre-filtration stages to pretreat tap water by removing large particles. It is intended for use with larger water purification systems as additional pretreatment to the system′s Progard® TL pretreatment packs.
For use with Elix® 20/35/70/100 systems and RiOs 30/50/100/150/200 water purification systems.

Application

Provides optimal protection of the RO membrane.

Features and Benefits

  • Optimal protection of the water system.
  • Ensures system lifetime and performance are optimized.
  • 10 μm and 5 μm depth-filtration media for particle removal.

Legal Information

ELIX is a registered trademark of Merck KGaA, Darmstadt, Germany
PROGARD is a registered trademark of Merck KGaA, Darmstadt, Germany
RIOS is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

1–9 of 9 Questions  
  1. What are the storage conditions for this product?

    1 answer
    1. Recommended storage conditions: temperatures from 5 to 30°C; humidity between 10 and 80%. The original sealed bag (if provided) must be kept intact before the first use to protect the purification element from foreign matter.

      Helpful?

  2. How are consumables changed?

    1 answer
    1. To help you to change your system's consumables, several video tutorials are available on our YouTube channel: https://youtube.com/playlist?list=PL2TUriaAaEA_IXDCnPbDk6OmrwptjwOHD. For high-flow systems, please keep in mind that all consumable changes must be approved by a 3-digit code that only the person in charge of the system knows.

      Helpful?

  3. How can I know which consumables can be used with my system?

    1 answer
    1. To know which consumables can be used on your system, you can see in the user manual of your system or see all the consumables for each system listed on https://www.sigmaaldrich.com/products/water-purification/milli-q-consumables.

      Helpful?

  4. What steps are you taking towards improved sustainability?

    1 answer
    1. Sustainability is at the heart of our innovations. From reducing water and energy consumption, to minimizing plastic and chemical waste, our dedicated water system engineers are constantly working on new ways to reduce the ecological footprint of our products to better support the sustainability goals we're all striving towards. For more information, we invite you to review the following brochure and infographic which highlight our efforts and achievements: https://www.sigmaaldrich.com/life-science/milliq#sus. Do not hesitate to contact your local representative or sales contact (https://www.sigmaaldrich.com/collections/offices) for further information.

      Helpful?

  5. Can I arrange to have my consumables automatically ordered and delivered once a year?

    1 answer
    1. It's possible to place only one consumable order per year with a specific contract called "Consumable Supply Agreement (CSA)" (https://www.sigmaaldrich.com/US/en/products/water-purification/milli-q-consumables#csa). For further information, contact your local representative or sales contact (https://www.sigmaaldrich.com/US/en/collections/offices).

      Helpful?

  6. Can consumables be opened and refilled?

    1 answer
    1. Unfortunately, this is not possible because of safety issues and the need to guarantee the quality of consumables and their interior purification components. Our consumables are manufactured in an ISO 9001-certified facility France in agreement with high quality standards.

      Helpful?

  7. Where can I find data sheets, Certificates of Origin, Certificates of Analysis, and Certificates of Quality?

    1 answer
    1. Documents and certificates are available in the "Documentation" section on this page. Do not hesitate to contact us if you require further information.

      Helpful?

  8. What is the consumables delivery time?

    1 answer
    1. Refer to the consumable's Product page for a first estimation of its expected delivery time and contact customer service for more information.

      Helpful?

  9. How frequently do the various consumables need to be changed?

    1 answer
    1. The frequency that consumables must be changed depends on the system's usage (treated water volume) and on the consumables themselves (time of usage). In order to ensure the quality of water and your results, the consumables should be replaced when the system alerts you.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service