Skip to Content
Merck
All Photos(1)

Key Documents

NSTP-3X6

Millipore

Crimped Tube Protector Caps

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
€97.00

€97.00


Please contact Customer Service for Availability


Select a Size

Change View
100 EA
€97.00

About This Item

UNSPSC Code:
41104105
eCl@ss:
36101790

€97.00


Please contact Customer Service for Availability

material

PVC

product line

NovaSeptum®

manufacturer/tradename

NovaSeptum®

L

12.7 mm ± 2.00

W

8.0 mm ± 0.25
8.00 mm ± 0.25

thickness

1.00 μm ± 0.25

application(s)

sterile sampling

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
SPKQS200025SPKQS300027Z118079
product line

NovaSeptum®

product line

-

product line

-

product line

-

material

PVC

material

-

material

-

material

-

manufacturer/tradename

NovaSeptum®

manufacturer/tradename

-

manufacturer/tradename

-

manufacturer/tradename

-

L

12.7 mm ± 2.00

L

-

L

-

L

-

W

8.0 mm ± 0.25

W

-

W

-

W

-

Legal Information

NOVASEPTUM is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service