Skip to Content
Merck
All Photos(1)

Key Documents

NA12/150

Millipore

Manual Plastic Actuator for NOVASEPTIC® Valve

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
Inquire

This item is not able to be purchased as a guest user. For further information, please contact us at +358 98 17 10424or

.


Select a Size

Change View
1 PKG
Inquire

About This Item

UNSPSC Code:
31251500

This item is not able to be purchased as a guest user. For further information, please contact us at +358 98 17 10424or

.

material

plastic handle (Oilon)
stainless steel cover
stainless steel indicator (SS 2346)

Quality Level

Agency

meets EN ASTM 303
meets EN Stainless Steel EN 1.4305

parameter

-1-10 bar pressure range
0-70 °C temp. range

roughness average (RA)

1.6 μm ((63 μin) Electropolished)

weight

0.3 kg (0.66 lb)

Application

The applied valve body and diaphragm may have different design temperature and/or pressure limits. The weakest component in the assembled product determines the maximum design temperature and pressure limits.

Packaging

The Actuator is packaged in a closed box.

Legal Information

NOVASEPTIC is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service