Skip to Content
Merck

MIX0200BRKT4

Millipore

Support bracket for 200L mixer bag with 4" port

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103801
eCl@ss:
32010600

material

316L stainless steel

Quality Level

H

55 cm (21.65 in.)

W

21 cm (8.25 in.)


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service