Skip to Content
Merck
All Photos(1)

Documents

LSKMAG25CBX

Millipore

PureProteome 2.5µm Carboxy FlexiBind Magnetic Bead System

Carboxylic Acid FlexiBind beads are suitable for Immunoprecipitations, purifying nucleic acids, isolating cells and organelles, performing protein-protein interaction studies and many other applications.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105507
eCl@ss:
32160405
NACRES:
NA.56

form

slurry

packaging

pkg of 10 mL

manufacturer/tradename

PureProteome

technique(s)

protein purification: suitable

particle size

2.5 μm

capacity

53–80 μmol/g, settled beads binding capacity (carboxylic acid)

shipped in

wet ice

General description

PureProteome 2.5µm Carboxy FlexiBind Magnetic Beads provide researchers flexibility in binding the ligand of their choice. The only prerequisite is that the molecule must contain a primary free Amine group. Carboxylic Acid FlexiBind beads are suitable for Immunoprecipitations, purifying nucleic acids, isolating cells and organelles, performing protein-protein interaction studies and many other applications. We recommend the 2.5µm bead for applications requiring lower buoyancy applications (eg; IP from viscous samples). We also have 0.3µm and 1.0µm Carboxy FlexiBind Magnetic Beads – match the bead to your application!

Application

Research Category
All

Disclaimer

Unless otherwise stated in our catalog or other company documentation accompanying the product(s), our products are intended for research use only and are not to be used for any other purpose, which includes but is not limited to, unauthorized commercial uses, in vitro diagnostic uses, ex vivo or in vivo therapeutic uses or any type of consumption or application to humans or animals.

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service