Skip to Content
Merck
All Photos(1)

Key Documents

H0MMMUSAC

Millipore

Millidisk Cartridge Housing In-line 40stk

Small-volume applications

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€1,221.00

€1,221.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€1,221.00

About This Item

UNSPSC Code:
40161525
eCl@ss:
32031603

€1,221.00


Please contact Customer Service for Availability

material

316L stainless steel
silicone seal

Quality Level

manufacturer/tradename

Millidisk®

availability

available only in North America

parameter

10 bar max. inlet pressure (145 psi)

H

19.8 cm (7.8 in.)

L

19.8 cm (7.8 in.)

inlet to outlet W

19.8 cm (7.8 in.)

weight

2.7 kg (6 lb)

fitting

3 in. base-dome connection O-ring (2-335)
1/4 in. drain/vent hose barb
1 in. gauge port sanitary flange
1 in. inlet/outlet sanitary flange

cartridge code

Code M (2-118; O-rings)

compatibility

for use with One 2-inch or 4-inch Code M Cartridge Filter

General description

Device Configuration: In-line

Application

Small-volume applications

Features and Benefits

Surface Finish, Exterior: Sanitary finish Ra <0.8 µm (32 µin)
Surface Finish, Wetted: Fine electropolished sanitary finish, Ra <0.5 µm (20 µin)

Other Notes

Type of mounting used for filter housing: Can be supported by braced rigid tubing connections

Legal Information

MILLIDISK is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service