Skip to Content
Merck
All Photos(1)

Key Documents

GVWP2932A

Millipore

Durapore® Screen Filter

pore size 0.22 μm, PVDF membrane, hydrophilic, filter diam. 293 mm

Synonym(s):

Durapore® Membrane, PVDF, Hydrophilic, 0.22 μm, 293 mm, white, plain

Sign Into View Organizational & Contract Pricing

Select a Size

25 EA
inquire

This item is not able to be purchased as a guest user. For further information, please contact us at +358 98 17 10424or

.


Select a Size

Change View
25 EA
inquire

About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602

This item is not able to be purchased as a guest user. For further information, please contact us at +358 98 17 10424or

.

material

PVDF membrane
plain filter
white filter

description

Sterilizing filtration of biological solutions

sterility

sterile; γ-irradiated

product line

Durapore®

feature

hydrophilic

manufacturer/tradename

Durapore®

parameter

6.7 mL/min-cm2 water flow rate
85 °C max. temp.

filter diam.

293 mm

gravimetric extractables

0.5%

refractive index

n/D 1.42

matrix

Durapore®

pore size

0.22 μm pore size

input

sample type liquid

bubble point

≥3.45 bar, air with water at 23 °C

shipped in

ambient

General description

Filter Code: GVWP
Filter Type: Screen filter

Other Notes

Directions for Use

  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer Wetting Instructions for Filter Units with Durapore® Membrane user guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

WGK 3


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Hui Gong et al.
Frontiers in immunology, 11, 414-414 (2020-03-27)
Signal transducer and activator of transcription 3 (STAT3) is implicated in inflammation processing, but the mechanism of its regulation mostly remains limited to Janus kinase (JAK)-mediated phosphorylation. Although AMP-activated protein kinase (AMPK)-mediated STAT3 inactivation has got documented, the molecular signaling

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service