Skip to Content
Merck
All Photos(1)

Key Documents

FHLC01300

Millipore

PTFE Membrane Filter, 0.45 μm Pore Size

greener alternative

Millipore, filter diam. 13 mm, hydrophilic

Synonym(s):

LCR Membrane Filter

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
€333.00

€333.00


Please contact Customer Service for Availability


Select a Size

Change View
100 EA
€333.00

About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24

€333.00


Please contact Customer Service for Availability

material

PTFE membrane
plain filter
white filter

sterility

non-sterile

feature

hydrophilic

manufacturer/tradename

Millipore

sustainability

Greener Alternative Product

parameter

130 °C max. temp.

diam.

13 mm

filter diam.

13 mm

thickness

140 μm , maximum

gravimetric extractables

0.5%

pore size

0.45 μm pore size
80 % porosity

greener alternative category

shipped in

ambient

General description

  • LCR membrane filter is compatible with most of the HPLC solvents
  • Low extractables for sample protection
  • The hydrophilic PTFE membrane is ideal to filter aqueous fluids without prior wetting.
We are committed to bringing you Greener Alternative Products, which have been re-engineered to enable more sustainable research solutions. The inner & outer boxes containing the membrane discs are made from bio-circular material allocated using the ISCC mass balance approach. Click here for more information.

Application

  • HPLC mobile phase filtration
  • Clarifying acids, bases, and dilute protein solutions
  • Isolating RNA
  • Microplastics analysis


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Preparation of organotypic hippocampal slice cultures: interface method.
De Simoni, Anna and Yu, Lily M Y
Nature Protocols, 1, 1439-1445 (2006)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service