Skip to Content
Merck
All Photos(1)

Key Documents

CN0301E06

Millipore

Polygard® CN Cartridge Filter

pore size 0.3 μm, cartridge nominal length 10 in. (25 cm), Code 0 (2-222; O-rings)

Synonym(s):

Polygard-CN Cartridge Filter 10 in. 0.3μm Code 0 Ethylene-Propylene

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690

Pricing and availability is not currently available. Contact Technical Service

material

EPR seal
polypropylene

Quality Level

feature

hydrophilic

manufacturer/tradename

Polygard

parameter

4.8 bar max. differential pressure (70 psid) at 25 °C
4.8 bar max. inlet pressure (70 psi) at 25 °C

cartridge nominal length

10 in. (25 cm)

diam.

7.0 cm (2.75 in.)

filtration area

0.42 m2

impurities

≤0.5 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)

gravimetric extractables

≤50 mg

General description

The Polygard® CN Cartridge Filter products are nominally rated filters designed for particle removal applications in liquids and gases. The pleated structure of Polygard®-CN filter media minimizes pressure differentials during the filtration process, a 0.3 μm pore size and the all-polypropylene construction of these filters conveys low levels of extractables and broad chemical compatibility. Downstream filter performance is enhanced due to efficient particle and microorganism reduction.

Polygard-CN cartridge filters provide high throughput with 4.8 bar max. differential pressure (70 psid) at 25 °C Cartridges are robust, strong, resilient and are designed to withstand multiple steam-in-place cycles.

Typical Applications
Polygard-CN cartridge filters are widely used in the beverage industry for liquid and gas filtration applications, for fining operations and bioburden reduction.

Regulatory Compliance
Polygard® CN Cartridge Filters are designed, developed, and manufactured in accordance with a Quality Management System approved by an accredited registering body to an ISO 9000 Quality Systems Standard and are shipped with a Certificate of Quality. Each cartridge filter is supported by a Validation Guide for compliance with regulatory requirements.

For traceability and easy identification, each cartridge filter is marked with identifying characteristics.

Multiple Formats Available
A full range of Polygard® CN Cartridge Filter sizes is available to suit your application requirements. A variety of connection options are offered for easy adaptation to existing housings.

Preparation Note

Sanitization Protocol
30 min with hot water @ 80 °C
Sterilization Method
10 autoclave cycles or SIP @ 126 °C for 30 min

Analysis Note

Gravimetric Extractables: after 24-h soak in water
Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥5 L

Other Notes

Directions for Use

  • Organism Retention: Microorganism reduction
  • Mode of Action: Filtration (nominal)
  • Application: BioProcessing
  • Intended Use: Efficient particle and microorganism reduction
  • Instructions for Use: Please refer to the Polygard® and CLARIGARD® Cartridges user guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

CLARIGARD is a registered trademark of Merck KGaA, Darmstadt, Germany
POLYGARD is a registered trademark of Merck KGaA, Darmstadt, Germany

  • Certificates of Analysis (COA)

    Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

    Already Own This Product?

    Find documentation for the products that you have recently purchased in the Document Library.

    Visit the Document Library

    Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

    Contact Technical Service