Skip to Content
Merck
All Photos(1)

Key Documents

AP2529325

Millipore

PREFLTR THICK 293MM 25/PK

Sign Into View Organizational & Contract Pricing

Select a Size

25 EA
Inquire

This item is not able to be purchased as a guest user. For further information, please contact us at +358 98 17 10424or

.


Select a Size

Change View
25 EA
Inquire

About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602

This item is not able to be purchased as a guest user. For further information, please contact us at +358 98 17 10424or

.

material

glass fiber membrane (with binder resin)
plain filter
white filter

Quality Level

feature

hydrophilic

parameter

5.8 mL/min-cm2 water flow rate

filter diam.

293 mm

pore size

2.0 μm pore size
90 % porosity

shipped in

ambient

General description

Filter Code: AP25
Filter Type: Depth filter

Other Notes

Directions for Use

  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer Steam Sterilization & Integrity Testing Procedures guide and first page of Visual Inspection Guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service