Skip to Content
Merck
All Photos(3)

Documents

Z764337

Briskheat heating tape, silicone rubber, grounded

W × L 1 in. × 2 ft, AC/DC input 120 V AC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102405

AC/DC input

120 V (AC)

material

silicone

manufacturer/tradename

BriskHeat BS0101020LGD

parameter

0-232 °C temp. range

W × L

1 in. × 2 ft

Looking for similar products? Visit Product Comparison Guide

General description

  • Supplied with SDC controller-compatible plug
  • Maximum exposure temperature: 450°F (232°C)
  • Silicone rubber extruded outer sheath, fiberglass knitted and braided heating element construction
  • Multi-stranded resistance wire for increased durability and flexibility
  • Power density: 4.3 watts/in2 (0.007 watts/mm2)
  • Up to 392°F (150°C)
  • Moisture and chemical resistant
  • Temperature controller required

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service